1/2 hp Refrigerant Recovery Machine
Vortex® AC 1/2 hp Refrigerant Recovery Machine
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Micro-channel condenser provides exceptional heat exchange allowing Vortex Dual to maintain recovery rates throughout the entire recovery cycle
- Oversize fan provides exceptional cooling
- 1 HP dual piston compressor for industry leading recovery rates
- Noise absorbing blow molded case
- Self-purge without the need to change hoses
- Filter/dryer included
- Full size protected gauges for both suction and tank pressure
- Simple two valve operation
- Three-year over-the-counter replacement warranty
Specifications
- AMP:
- 10, 15
- BAA Compliant:
- No
- Collection:
- Vortex® AC
- Height:
- 14-1/5 in
- Horsepower:
- 1 hp
- Length:
- 16-7/10 in
- Pressure - Maximum:
- 550 psi
- Product Type:
- Refrigerant Recovery Machine
- Refrigerant:
- R-410A
- Type:
- I714202G1
- Volts:
- 115/230V
- Weight:
- 29.75 lb
- Width:
- 9-1/5 in