D Size Ultrasound Frequency Leak Detector
Whisper® D Size Ultrasound Frequency Leak Detector
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Ultrasound Frequency
- Battery Size:
- D
- Collection:
- Whisper®
- NSF Certified:
- No
- Number of Tools Included:
- 5
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including butadiene, which is known to the State of California to causecancer and reproductive harm. For more information, go towww.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Tool Type:
- Battery, Carrying Case, Probe, Headphone, Ultrasonic Detector
- UL Listed:
- No
- UPC:
- 810044830583
- Weight:
- 1.06 lb