This product requires certification to purchase.

10 in. x 10 ft. Polystyrene Drainage Pipe

Infiltrator Systems

10 in. x 10 ft. Polystyrene Drainage Pipe

  • Fast #
  • Part #I1001FCMESH
  • Item #4047475
  • Manufacturer Part #1001-FC-MESH
4.8 out of 5 Customer Rating
Brand image
Infiltrator Systems

10 in. x 10 ft. Polystyrene Drainage Pipe

  • Fast #
  • Part #I1001FCMESH
  • Item #4047475
  • Manufacturer Part #1001-FC-MESH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Convenient 10 inch long sections are easy to connect using internal couplers
  • EZFLOW® products are easily transported and installed by a single worker, dramatically reducing labor costs
  • Superior flow rate when compared to gravel, due to lack of fines
  • Ezflow's aggregate pipe combination and aggregate-only bundles can easily bend around corners and other obstacles to conform to your project needs
  • Using EZFLOW® recycled polystyrene aggregate prevents millions of pounds of waste from filling landfills
  • EZFLOW® drainage products are reliable, which means fewer call backs
  • Requires Certification

Specifications

Fire Suppression System Rated:
No
Length:
10 ft
Material:
Plastic
Material Type:
Polystyrene
NSF:
NSF 40
NSF Certified:
Yes
PipeTubing Size:
10 in