This product requires certification to purchase.

3 in. Coupling for 701

Infiltrator Systems

3 in. Coupling for 701

  • Fast #
  • Part #IEZACCOUPLER3
  • Item #3710694
  • Manufacturer Part #AC-COUPLER-3
3.7 out of 5 Customer Rating
Brand image
Infiltrator Systems

3 in. Coupling for 701

  • Fast #
  • Part #IEZACCOUPLER3
  • Item #3710694
  • Manufacturer Part #AC-COUPLER-3
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with the Ezflow® gravel free French drain system
  • 3" internal couplings securely connect bundles of EZflow together by connecting the internal distribution piping
  • Requires Certification

Specifications

Application:
Drainage
Brand Model Compatibility:
701, Arc 18, Arc 24, Arc 36, CM-1060
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Product Type:
Coupling