This product requires certification to purchase.

3 in. x 10 ft. Polyethylene Drainage Pipe

Infiltrator Systems

EZflow® 3 in. x 10 ft. Polyethylene Drainage Pipe

  • Fast #
  • Part #I0701FMESH
  • Item #9340352
  • Manufacturer Part #0701F-MESH
5 out of 5 Customer Rating
Brand image
Infiltrator Systems

EZflow® 3 in. x 10 ft. Polyethylene Drainage Pipe

  • Fast #
  • Part #I0701FMESH
  • Item #9340352
  • Manufacturer Part #0701F-MESH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Kalamazoo, MI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Convenient 10" long sections are easy to connect using internal couplers. EZflow products are easily transported and installed by a single worker, dramatically reducing labor costs
  • Superior flow rate when compared to gravel, due to lack of fines. EZflow drainage systems have high storage capacity created by the engineered flow channels in the aggregate
  • EZflow’s aggregate pipe combination and aggregate-only bundles can easily bend around corners and other obstacles to conform to your project needs
  • Using EZflow recycled polystyrene aggregate prevents millions of pounds of waste from filling landfills
  • EZflow drainage products are reliable, which means fewer call backs
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3786, ASTM D-4491, ASTM F-405
Application:
Basement Drain
Collection:
EZflow®
Diameter - Outside:
7 in
Length:
10 ft
Material:
Plastic
Material Type:
Polyethylene
PipeTubing Size:
3 in