This product requires certification to purchase.

24 x 6 in. Polypropylene Paving Riser in Black

Infiltrator Systems

EZSnap® 24 x 6 in. Polypropylene Paving Riser in Black

  • Fast #
  • Part #ISNAPRISB2406
  • Item #7582276
  • Manufacturer Part #SNAPRIS-B2406
4.4 out of 5 Customer Rating
Brand image
Infiltrator Systems

EZSnap® 24 x 6 in. Polypropylene Paving Riser in Black

  • Fast #
  • Part #ISNAPRISB2406
  • Item #7582276
  • Manufacturer Part #SNAPRIS-B2406
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
24 in
Height
6 in
Characteristics & Features
Collection
EZSnap®
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Pump Tanks, Septic Tanks
UL Listed
No