540G 1 COMP SEP/TANK W/ PLUMBING
IM-540 540G 1 COMP SEP/TANK W/ PLUMBING
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Strong injection molded polypropylene construction
- Lightweight plastic construction and inboard lifting lugs allow for easy delivery and handling
- Structurally reinforced access ports eliminate distortion during installation and pump-outs
- Reinforced structural ribbing offers additional strength
- Can be installed with 6 in - 48 in of cover
- Can be pumped dry during pump-outs
- Suitable for use as a pump tank or rainwater (non-potable) tank
- No special installation, backfill or water filling procedures are required
- No special water filling requirements are necessary
- The tank may be backfilled with suitable native soil
Documents
Specifications
- Capacity:
- 552 gal
- Collection:
- IM-540
- Height:
- 54-6/10
- Length:
- 64-9/10
- Material:
- Polypropylene
- Type:
- IIM540P51P
- Weight:
- 169
- Width:
- 61-7/10