1287 gal 2-Compartment Septic Tank 2-Piece
Infiltrator® 1287 gal 2-Compartment Septic Tank 2-Piece
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- Capacity:
- 1287 gal
- Collection:
- Infiltrator®
- Height:
- 54-7/10 in
- Length:
- 127 in
- Material:
- Plastic
- Width:
- 62-1/5 in