This product requires certification to purchase.

70 x 35-1/2 in. Whirlpool Drop-In Bathtub in White

Infinity 2 70 x 35-1/2 in. Whirlpool Drop-In Bathtub in White

  • Fast #
  • Part #AAI2INF7135WH
  • Item #1916896
  • Manufacturer Part #AI2INF7135-WH
4.7 out of 5 Customer Rating
Brand image

Infinity 2 70 x 35-1/2 in. Whirlpool Drop-In Bathtub in White

  • Fast #
  • Part #AAI2INF7135WH
  • Item #1916896
  • Manufacturer Part #AI2INF7135-WH
4.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Class A GFCI
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Collection:
Infinity 2
Color Finish Category:
Whites
Color Finish Name:
White
Installation Type:
Undermount
Material:
Plastic
Number of Jets:
16
Overall Length:
70 in
Overall Width:
35-1/2 in
UPC:
635984866542
Volts:
120V