*CVR* 4 X 4 VDB 4 COMPLETE KIT WITH
*CVR* 4 X 4 VDB 4 COMPLETE KIT WITH
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4" x 4" VDB 4 Complete Kit with Weave Pattern Decorative Plate in Satin Bronze with ABS Bonded Flange Drain Body, 2", 3" aVD 4" Outlet
- Compatible with Liquid/Fabric waterproofing
- Capacity: 9 gallons per minute
- Drain body included
Specifications
- Adjustable:
- No
- Construction:
- Membrane
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- IAPMO Listed:
- Yes
- UPC:
- 840126114386