*CVR* 5 X 5 TD 15 TILE INSERT COMPL
*CVR* 5 X 5 TD 15 TILE INSERT COMPL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5" x 5" TD 15 Tile Insert Complete Kit in Oil Rubbed Bronze with ABS Drain Body, 2" Outlet
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- Drain body included
Specifications
- Adjustable:
- No
- Construction:
- Membrane
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- IAPMO Listed:
- Yes
- UPC:
- 840126157420