*CVR* 5 X 5 TILE DRAIN STRAINER WIT
*CVR* 5 X 5 TILE DRAIN STRAINER WIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5" x 5" Tile Drain Strainer with 4" A Type Threaded Throat in Matte Black
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Component Type:
- Strainer
- IAPMO Listed:
- Yes
- UPC:
- 840126122572