*CVR* 5 X 5 XD 5 HIGH FLOW COMPLETE
*CVR* 5 X 5 XD 5 HIGH FLOW COMPLETE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5" x 5" XD 5 High Flow Complete Kit with Criss-Cross Pattern Decorative Plate in Satin Bronze with PVC Drain Body, 3" Outlet
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 21 gallons per minute
- Drain body included
Specifications
- Adjustable:
- No
- Construction:
- Membrane
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- IAPMO Listed:
- Yes
- UPC:
- 840126110586