*CVR* CLAMP DOWN DRAIN PVC 4 THROAT
*CVR* CLAMP DOWN DRAIN PVC 4 THROAT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PVC Clamp Down Drain
- 4” Throat
- 2" Outlet
Specifications
- Adjustable:
- No
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- UPC:
- 840126144741