This product requires certification to purchase.

2-7/8 in. PVC Stop End

Infinity Drain

2-7/8 in. PVC Stop End

  • Fast #
  • Part #IE65
  • Item #5112858
  • Manufacturer Part #E 65
3.7 out of 5 Customer Rating
Brand image
Infinity Drain

2-7/8 in. PVC Stop End

  • Fast #
  • Part #IE65
  • Item #5112858
  • Manufacturer Part #E 65
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PVC stop end for S-AG/DG 65 series
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2-7/8 in
Length
2-7/8 in
Width
1-5/8 in
Characteristics & Features
Drain Component Type
Nipple
Drain Type
Shower Drain
Material
Plastic
Material Type
PVC
Trim Ring
No
Warranty & Product Information
ASME
ASME A112.18.2
IAPMO Listed
No
UPC
817179012020