2 in. ABS Throat with 4 in. Polished Stainless Strainer
2 in. ABS Throat with 4 in. Polished Stainless Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with drain body or bonded flange
- Capacity: 8 gallons per minute
- Drain body NOT included
-
Lead Law Compliant
Documents
Specifications
- Color Finish Name:
- Polished Stainless
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- UPC:
- 840126175103