2 in. Clamp Down ABS Shower Drain
2 in. Clamp Down ABS Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- ABS Clamp Down Drain
- 2” Throat
- 2" Outlet
Specifications
- Adjustable:
- No
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 2 in
- Outlet Type:
- Clamp
- Type:
- ICDAB22
- UPC:
- 840126144680