This product requires certification to purchase.

2 in. Clamp Down Drain Throat

Infinity Drain

2 in. Clamp Down Drain Throat

  • Fast #
  • Part #ICDPB22
  • Item #9118030
  • Manufacturer Part #CDPB 22
4.9 out of 5 Customer Rating
Brand image
Infinity Drain

2 in. Clamp Down Drain Throat

  • Fast #
  • Part #ICDPB22
  • Item #9118030
  • Manufacturer Part #CDPB 22
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PVC Clamp Down Drain
  • 2” Throat
  • 2" Outlet
  • Requires Certification
Characteristics & Features
Adjustable
No
Drain Base Material
Plastic
Drain Base Material Type
PVC
Warranty & Product Information
Application
Residential
Type
ICDPB22
UPC
840126144765