2 in. Clamp Down PVC 96 in. Long Linear Drain with 2 48 in. Tile Insert Grates in Polished Brass
2 in. Clamp Down PVC 96 in. Long Linear Drain with 2 48 in. Tile Insert Grates in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Rectangle
- Lead Law Compliant:
- Yes
- Length:
- 96
- Type:
- ISTIF6596PB
- UPC:
- 840421219618