This product requires certification to purchase.

2 in. Flange Shower Drain with 48 in. Grate in Stainless Steel

Infinity Drain

2 in. Flange Shower Drain with 48 in. Grate in Stainless Steel

  • Fast #
  • Part #IFFST48SS
  • Item #9117895
  • Manufacturer Part #FFST 48 SS
4.7 out of 5 Customer Rating
Brand image
Infinity Drain

2 in. Flange Shower Drain with 48 in. Grate in Stainless Steel

  • Fast #
  • Part #IFFST48SS
  • Item #9117895
  • Manufacturer Part #FFST 48 SS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 48" Slot Drain Complete Kit for FF Series in Satin Stainless
  • Compatible with Liquid/Fabric waterproofing
  • Capacity: 9 gallons per minute
  • No drain body required
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless
Construction:
Membrane
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Fits Pipe Size:
2 in
IAPMO Listed:
Yes
UPC:
840126149982