2 in. No Hub PVC Shower Drain with 5 in. Grate in Matte Black
2 in. No Hub PVC Shower Drain with 5 in. Grate in Matte Black
Product Details
Product Details
- 5" x 5" ND 5 complete kit with lines pattern decorative plate in matte black with PVC drain body, 2" outlet
- Compatible with traditional waterproofing: PVC/vinyl liner, lead/copper pan, hot mop, rubber liner, fiberglass
- Capacity: 9 gallons per minute
- Drain body included
-
Lead Law Compliant
Specifications
- Adjustable:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Construction:
- Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 3-3/4 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Square
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- Outlet Type:
- No Hub
- UPC:
- 840126120530