This product requires certification to purchase.

2 in. Plastic Drain Component in Grey

Infinity Drain

2 in. Plastic Drain Component in Grey

  • Fast #
  • Part #IHB65
  • Item #9754332
  • Manufacturer Part #HB 65
4 out of 5 Customer Rating
Brand image
Infinity Drain

2 in. Plastic Drain Component in Grey

  • Fast #
  • Part #IHB65
  • Item #9754332
  • Manufacturer Part #HB 65
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 2? hair strainer for standard flow drains and linear drain 65 series, except FT 65.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
2
Drain Component Type:
Strainer
Drain Type:
Shower Drain
Fits Pipe Size:
2 in
Height:
3
Material:
Plastic
Material Type:
ABS
UPC:
840126174366