This product requires certification to purchase.

2 in. PVC Clamp Down Floor Drain

Infinity Drain

2 in. PVC Clamp Down Floor Drain

  • Fast #
  • Part #ICDP42
  • Item #4642372
  • Manufacturer Part #CDP 42
4.5 out of 5 Customer Rating
Brand image
Infinity Drain

2 in. PVC Clamp Down Floor Drain

  • Fast #
  • Part #ICDP42
  • Item #4642372
  • Manufacturer Part #CDP 42
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PVC Clamp Down Drain
  • 4” Throat
  • 2" Outlet
  • Requires Certification

Specifications

Adjustable:
No
Drain Base Height:
3-1/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Fits Pipe Size:
2 in
Grate Diameter:
8 in
IAPMO Listed:
No
Outlet Type:
No Hub
UPC:
817179012792