2 in. Solvent Weld PVC Shower Drain with 4 in. Square Pattern Cover in Satin Champagne
2 in. Solvent Weld PVC Shower Drain with 4 in. Square Pattern Cover in Satin Champagne
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Champagne
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 2 in
- Lead Law Compliant:
- Yes
- Length:
- 4
- Outlet Type:
- Solvent Weld
- Type:
- IQDB4PSC
- UPC:
- 840421206397