This product requires certification to purchase.

2 in. Threaded Stainless Steel Drain Base in Satin Bronze

Infinity Drain

2 in. Threaded Stainless Steel Drain Base in Satin Bronze

  • Fast #
  • Part #IT42SB
  • Item #7374467
  • Manufacturer Part #T 42-SB
5 out of 5 Customer Rating
Brand image
Infinity Drain

2 in. Threaded Stainless Steel Drain Base in Satin Bronze

  • Fast #
  • Part #IT42SB
  • Item #7374467
  • Manufacturer Part #T 42-SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel 304L
  • Internally pitched stainless steel strainer and throat 4" x 4"
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Height
1-13/16 in
Length
4 in
Width
4 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Satin Bronze
Drain Component Type
Drain Base
Material
Stainless Steel
Material Type
304L
Outlet Type
Threaded
Shape
Square
Warranty & Product Information
ASME
ASME A112.18.2
IAPMO Listed
No
UPC
840126108583