This product requires certification to purchase.

2 in. Threaded Stainless Steel Shower Drain with 60 in. Grate in Matte Black

Infinity Drain

2 in. Threaded Stainless Steel Shower Drain with 60 in. Grate in Matte Black

  • Fast #
  • Part #ISAS6560BK
  • Item #8010556
  • Manufacturer Part #SAS 6560 BK
4.2 out of 5 Customer Rating
Brand image
Infinity Drain

2 in. Threaded Stainless Steel Shower Drain with 60 in. Grate in Matte Black

  • Fast #
  • Part #ISAS6560BK
  • Item #8010556
  • Manufacturer Part #SAS 6560 BK
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 60" S-stainless steel series complete kit with 2-1/2" wedge wire grate in matte black
  • Compatible with traditional waterproofing: PVC/vinyl liner, lead/copper pan, hot mop, rubber liner, fiberglass
  • Capacity: 9 gallons per minute
  • Drain body not included
  • Requires Certification
  • Lead Law Compliant


Specifications

Adjustable:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Construction:
Membrane
Drain Base Height:
3 in
Drain Base Material:
Stainless Steel
Drain Base Width:
3-3/4 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
316L
Fits Pipe Size:
2 in
Grate Shape:
Linear
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Length:
60 in
Outlet Type:
Threaded
UPC:
840126121834