24 in. Complete Kit with Tile Insert Frame in Satin Bronze
24 in. Complete Kit with Tile Insert Frame in Satin Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 24" FF Series Complete Kit with Tile Insert Frame in Satin Bronze
- Compatible with Liquid/Fabric waterproofing
- Capacity: 9 gallons per minute
- No drain body required
Specifications
- Adjustable:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze
- Construction:
- Membrane
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- IAPMO Listed:
- Yes
- Type:
- IFFTIF6524SB
- UPC:
- 840126102390