This product requires certification to purchase.

24 in. Linear Shower Drain with Tile Insert Frame in Satin Stainless Steel

Infinity Drain

24 in. Linear Shower Drain with Tile Insert Frame in Satin Stainless Steel

  • Fast #
  • Part #IFXTIF6524SS
  • Item #11683389
  • Manufacturer Part #FXTIF 6524 SS
3.4 out of 5 Customer Rating
Brand image
Infinity Drain

24 in. Linear Shower Drain with Tile Insert Frame in Satin Stainless Steel

  • Fast #
  • Part #IFXTIF6524SS
  • Item #11683389
  • Manufacturer Part #FXTIF 6524 SS
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Requires Certification

Documents


Specifications

Adjustable:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Diameter:
2-1/2 in
Grate Shape:
Linear
Length:
24 in
Outlet Type:
Threaded
UPC:
840421247680