3 in. Clamp Stainless Steel Shower Drain with 60 in. Grate in Polished Stainless Steel
3 in. Clamp Stainless Steel Shower Drain with 60 in. Grate in Polished Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 60" S-Stainless Steel Series High Flow Complete Kit with 2 1/2" Wedge Wire Grate in Polished Stainless with Cast Iron Drain Body, 3" No Hub Outlet
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 21 gallons per minute
- Drain body included
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Construction:
- Membrane
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 316L
- IAPMO Listed:
- Yes
- UPC:
- 817179018718