This product requires certification to purchase.

3 in. No Hub Cast Iron Shower Drain with 96 in. Grate in Satin Stainless Steel

Infinity Drain

3 in. No Hub Cast Iron Shower Drain with 96 in. Grate in Satin Stainless Steel

  • Fast #
  • Part #ISAS9996ISS
  • Item #4642803
  • Manufacturer Part #SAS 9996-I SS
3.4 out of 5 Customer Rating
Brand image
Infinity Drain

3 in. No Hub Cast Iron Shower Drain with 96 in. Grate in Satin Stainless Steel

  • Fast #
  • Part #ISAS9996ISS
  • Item #4642803
  • Manufacturer Part #SAS 9996-I SS
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 96" S-Stainless Steel Series High Flow Complete Kit with 2 1/2" Wedge Wire Grate in Satin Stainless with Cast Iron Drain Body, 3" No Hub Outlet
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 21 gallons per minute
  • Drain body included
  • Requires Certification

Specifications

Adjustable:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless
Construction:
Membrane
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
316L
IAPMO Listed:
Yes
UPC:
817179018749