3 in. No Hub PVC Shower Drain with 48 in. Stainless Steel Channel and Tile Insert Frame in Polished Brass
3 in. No Hub PVC Shower Drain with 48 in. Stainless Steel Channel and Tile Insert Frame in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- Stainless Steel
- Fits Pipe Size:
- 3 in
- Lead Law Compliant:
- Yes
- Length:
- 48
- Outlet Type:
- No Hub
- Type:
- ISLTIFAS9948PPB
- UPC:
- 840421219472