3 in. PVC Stainless Steel Shower Drain with 72 in. Grate in Matte Black
3 in. PVC Stainless Steel Shower Drain with 72 in. Grate in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 72" S-Stainless Steel Series High Flow Complete Kit with 2 1/2" Wedge Wire Grate in Matte Black with PVC Drain Body, 3" Outlet
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 21 gallons per minute
- Drain body included
-
Lead Law Compliant
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Construction:
- Membrane
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 316L
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- UPC:
- 840126121971