This product requires certification to purchase.

36 in. Linear Shower Drain with Tile Insert Frame in Matte Black

Infinity Drain

36 in. Linear Shower Drain with Tile Insert Frame in Matte Black

  • Fast #
  • Part #ISTIFAS6536BK
  • Item #11684291
  • Manufacturer Part #STIF AS 6536 BK
5 out of 5 Customer Rating
Brand image
Infinity Drain

36 in. Linear Shower Drain with Tile Insert Frame in Matte Black

  • Fast #
  • Part #ISTIFAS6536BK
  • Item #11684291
  • Manufacturer Part #STIF AS 6536 BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Diameter:
2-1/2
Grate Shape:
Linear
Length:
36
Outlet Type:
Threaded
UPC:
840421256606