36 in. Linear Shower Drain with Tile Insert Frame in PolishedStainless
36 in. Linear Shower Drain with Tile Insert Frame in PolishedStainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- FCS series linear drains are compliant with Schluter®-Kerdi shower system warranty. Warranty back by Infinity Drain.
Documents
Specifications
- Adjustable:
- No
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 2-1/2 in
- Grate Shape:
- Linear
- Length:
- 36 in
- Outlet Type:
- No Hub
- UPC:
- 840421242753