4 X 2 ABS Clamp DN Drain
4 X 2 ABS Clamp DN Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ABS Clamp Down Drain
- 4” Throat
- 2” Outlet & 3” Outlet
Specifications
- Adjustable:
- No
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- UPC:
- 817179013478