40 in. Drain Complete Kit in Satin Bronze

You last purchased this on
 
Infinity Drain

40 in. Drain Complete Kit in Satin Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infinity Drain

40 in. Drain Complete Kit in Satin Bronze

  • Fast #
  • Part #ISTIFAS6540SB
  • Item #7184216
  • Manufacturer Part #STIF AS 6540 SB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • 40" S-Stainless Steel Series Complete Kit with Tile Insert Frame in Satin Bronze
  • Requires 2" clamp down floor drain with 2” throat (strainer size). Not included in complete kit.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Adjustable:
Yes
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze
Construction:
Membrane
Drain Base Height:
1-5/8 in
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Drain Opening:
2 in
Fits Pipe Size:
2 in
Grate Color Finish:
Satin Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
2-7/8 in
IAPMO Listed -:
Yes
Length:
40 in
Outlet Type:
Threaded