Grate in Stainless
WedgeWire Grate in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wedge wire grate for S-AG 65
- 12 gauge, 316 stainless steel
- 3 mm wire, 3 mm gap
- 47-7/8" L x 2-1/2" W x 1-9/16" H
- Finish: Satin stainless steel
Specifications
- ASME:
- ASME A112.18.2
- Collection:
- WedgeWire
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Component Type:
- Grate
- Drain Type:
- Shower Drain
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Shape:
- Rectangular
- Trim Ring:
- No
- UPC:
- 817179010101
- Width:
- 2-1/2 in