48 in. Complete Kit
48 in. Complete Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Champagne
- Grate Shape:
- Linear
- Lead Law Compliant:
- Yes
- UPC:
- 840421207677