48 in. Linear Oil Rubbed Bronze Complete Drain Kit
48 in. Linear Oil Rubbed Bronze Complete Drain Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 48" FX Series Complete Kit with Tile Insert Frame in Satin Bronze
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- Drain body not included
Specifications
- Color Finish Category:
- Bronze Tones
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Drain Opening:
- 2 in
- IAPMO Listed:
- Yes
- UPC:
- 840126103069