This product requires certification to purchase.

48 in. PVC Drain Channel with Stainless Steel Tile-In Grate for 2 in. Clamp Down Shower Drains in Satin Champagne

Infinity Drain

48 in. PVC Drain Channel with Stainless Steel Tile-In Grate for 2 in. Clamp Down Shower Drains in Satin Champagne

  • Fast #
  • Part #ISTIF6548SC
  • Item #10344179
  • Manufacturer Part #STIF 6548 SC
5 out of 5 Customer Rating
Brand image
Infinity Drain

48 in. PVC Drain Channel with Stainless Steel Tile-In Grate for 2 in. Clamp Down Shower Drains in Satin Champagne

  • Fast #
  • Part #ISTIF6548SC
  • Item #10344179
  • Manufacturer Part #STIF 6548 SC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Drain body NOT included
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fits Pipe Size
2 in
Length
48 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Satin Champagne
Drain Base Material
Plastic
Drain Base Material Type
PVC
Drain Grate Material
Stainless Steel
Drain Grate Material Type
304L
Grate Shape
Linear
Outlet Type
Clamp
Warranty & Product Information
Application
Commercial
Lead Law Compliant
Yes
Type
ISTIF6548SC
UPC
840421207929