4X4 IN. LQ4 SQUARES PATTERN STRAINER-2 IN. THROAT IN OIL RUBBED BRONZE
4X4 IN. LQ4 SQUARES PATTERN STRAINER-2 IN. THROAT IN OIL RUBBED BRONZE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with drain body or bonded flange
- Capacity: 8 gallons per minute
- Drain body NOT included
-
Lead Law Compliant
Documents
Specifications
- Color Finish Name:
- Oil Rubbed Bronze
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- UPC:
- 840126175097