4X4 IN. LQD 4 SQUARES PATTERN COMPLETE KIT IN MATTE BLACK WITH PVC DRAIN BODY
4X4 IN. LQD 4 SQUARES PATTERN COMPLETE KIT IN MATTE BLACK WITH PVC DRAIN BODY
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Rubber liner, Fiberglass
- Capacity: 8 gallons per minute
- Drain body included
-
Lead Law Compliant
Documents
Specifications
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- UPC:
- 840126175431