4X4 IN. TILE DRAIN STRAINER IN MATTE BLACK WITH PVC BONDED FLANGE
4X4 IN. TILE DRAIN STRAINER IN MATTE BLACK WITH PVC BONDED FLANGE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with Liquid/Fabric waterproofing
- Capacity: 8 gallons per minute
- Bonded flange included
-
Lead Law Compliant
Specifications
- Color Finish Name:
- Matte Black
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- UPC:
- 840126176919