5 in. Stainless Steel Round Throat Post Drain in Polished Stainless
5 in. Stainless Steel Round Throat Post Drain in Polished Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless Steel 304
- With 5" Round Internally Pitched Stainless Steel Strainer and Throat
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Diameter:
- 5 in
- Drain Component Type:
- Grate
- IAPMO Listed:
- No
- UL Listed:
- No
- UPC:
- 840126108699