5 in. Square Link Pattern Decorative Grate in Polished Stainless
5 in. Square Link Pattern Decorative Grate in Polished Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 5" x 5" Strainer with Link Pattern Decorative Plate and 2" Throat in Polished Stainless for KD 5
- Capacity: 9 gallons per minute
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Drain Component Type:
- Grate
- Height:
- 3/16
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5
- Material:
- Stainless Steel
- Type:
- IK5PS
- UPC:
- 840126112931
- Width:
- 5