5 in. Square Pattern Stainless Steel Strainer Assembly with 2 in Throat
5 in. Square Pattern Stainless Steel Strainer Assembly with 2 in Throat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Drain Component Type:
- Strainer
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Type:
- IRQ5SC
- UPC:
- 840421206779