5 in. Strainer in Matte Black
5 in. Strainer in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5" x 5" 304L stainless steel strainer assembly with 2" ABS throat
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Component Type:
- Strainer
- Height:
- 5 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Strainer Style:
- Square
- UPC:
- 840126164299
- Width:
- 5 in