5 in. Strainer with PVC Drain Body in Stainless Steel
5 in. Strainer with PVC Drain Body in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5 x 5 in QD 5 complete kit with squares pattern decorative plate in polished stainless with PVC drain body, 2 in outlet
- Compatible with Traditional waterproofing: PVC/vinyl liner, lead/copper pan, hot mop, rubber liner, fiberglass
- Capacity: 9 gallons per minute
- Drain body included
- Includes 2 in clamp down floor drain with 2 in throat (strainer size)
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Construction:
- Membrane
- Drain Base Width:
- 6-7/16 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Grate Diameter:
- 4-7/8 in
- Grate Shape:
- Square
- IAPMO Listed:
- Yes
- Length:
- 5 in
- Outlet Type:
- No Hub
- UPC:
- 840126111125