This product requires certification to purchase.

50 in. X 50 in. Tile Drain Strainer Satin Stainless

Infinity Drain

50 in. X 50 in. Tile Drain Strainer Satin Stainless

  • Fast #
  • Part #IT5SS
  • Item #9754224
  • Manufacturer Part #T 5 SS
4 out of 5 Customer Rating
Brand image
Infinity Drain

50 in. X 50 in. Tile Drain Strainer Satin Stainless

  • Fast #
  • Part #IT5SS
  • Item #9754224
  • Manufacturer Part #T 5 SS
4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 5" x 5" 304L stainless steel strainer assembly with 2" throat
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Drain Component Type:
Strainer
Height:
5 in
Material:
Stainless Steel
Material Type:
304L
Strainer Style:
Square
UPC:
840126165036
Width:
5 in