50 x 50 RMD 5 - Strainer - Moor Pattern & 3" Throat in Matte Black with PVC Drain Body 30 Outlet
50 x 50 RMD 5 - Strainer - Moor Pattern & 3" Throat in Matte Black with PVC Drain Body 30 Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5" Round RMD 5 High Flow Complete Kit with Moor Pattern Decorative Plate in Matte Black with PVC Drain Body, 3" Outlet
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- Drain body included
-
Lead Law Compliant
Specifications
- Adjustable:
- No
- Construction:
- Membrane
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- UPC:
- 840126120981